Skip Content
EFFLUENT PUMP, AUTOMATIC, 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EFFLUENT PUMP, AUTOMATIC, 1/2 HP

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JGW7
  • Mfr. Model # 6JGW7
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1860
  • Shipping Weight 88.0 lbs

Technical Specs

  • Base Material Cast Iron
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 93
  • GPM of Water @ 20 Ft. of Head 79
  • GPM of Water @ 25 Ft. of Head 70
  • GPM of Water @ 15 Ft. of Head 85
  • GPM of Water @ 50 Ft. of Head 20
  • GPM of Water @ 40 Ft. of Head 45
  • GPM of Water @ 30 Ft. of Head 62
  • Height 18-9/16"
  • GPM of Water @ 5 Ft. of Head 100
  • HP 1/2
  • Item Effluent Pump, Submersible
  • Phase 1
  • Cord Length 20 ft.
  • Thermal Protection Yes
  • Impeller Material Bronze
  • Motor Type PSC
  • Switch Type Vertical
  • Shaft Seal Carbon/Ceramic
  • Top Material Cast Iron
  • Voltage 115
  • Amps 15.5
  • Max. Dia. Solids 3/4"
  • Diameter 12-3/4"
  • Discharge NPT 1-1/2"
  • Off Point 5-1/4"
  • On Point 15-3/4"
  • Max. Head 56 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List