Skip Content
EFFLUENT PUMP,1 HP, 1PH,208-230V,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EFFLUENT PUMP,1 HP, 1PH,208-230V,12

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WMK6
  • Mfr. Model # 2WMK6
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1860
  • Shipping Weight 78.0 lbs

Technical Specs

  • Base Material Cast Iron
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 100
  • GPM of Water @ 15 Ft. of Head 95
  • GPM of Water @ 20 Ft. of Head 85
  • GPM of Water @ 40 Ft. of Head 59
  • GPM of Water @ 25 Ft. of Head 80
  • GPM of Water @ 30 Ft. of Head 72
  • GPM of Water @ 60 Ft. of Head 32
  • GPM of Water @ 5 Ft. of Head 105
  • GPM of Water @ 50 Ft. of Head 45
  • GPM of Water @ 80 Ft. of Head 9
  • Height 18-1/4"
  • Includes 1 1/2" FNPT Flange
  • Item Effluent Pump, Submersible
  • GPM of Water @ 70 Ft. of Head 20
  • Thermal Protection Yes
  • Duty Continuous
  • Motor Type Oil Filled
  • Diameter 11-1/2"
  • Discharge NPT 2"
  • Top Material Cast Iron
  • On Point 15"
  • Off Point 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list