Skip Content
EFFLUENT PUMP,1 1/2HP, 3 PH, 440/48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EFFLUENT PUMP,1 1/2HP, 3 PH, 440/48

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WML4
  • Mfr. Model # 2WML4
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1860
  • Shipping Weight 83.0 lbs

Technical Specs

  • Base Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 125
  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 122
  • GPM of Water @ 100 Ft. of Head 16
  • GPM of Water @ 25 Ft. of Head 115
  • GPM of Water @ 30 Ft. of Head 110
  • GPM of Water @ 20 Ft. of Head 118
  • GPM of Water @ 40 Ft. of Head 99
  • GPM of Water @ 50 Ft. of Head 85
  • GPM of Water @ 5 Ft. of Head 128
  • GPM of Water @ 70 Ft. of Head 56
  • GPM of Water @ 60 Ft. of Head 70
  • GPM of Water @ 80 Ft. of Head 45
  • Height 18-1/4"
  • HP 1-1/2
  • Includes 1 1/2" FNPT Flange
  • GPM of Water @ 90 Ft. of Head 30
  • Phase 3
  • Thermal Protection No
  • Item Effluent Pump, Submersible
  • Cord Length 25 ft.
  • Motor Type Polyphase
  • Impeller Material Cast Iron
  • Duty Continuous
  • Shaft Seal Viton Double Lip
  • Top Material Cast Iron
  • Voltage 440/460*
  • Off Point -
  • Amps 5.3
  • On Point -
  • Diameter 11-1/2"
  • Discharge NPT 2"
  • Max. Head 110 ft.
  • Max. Dia. Solids 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List