EFFLUENT PUMP,1 1/2HP, 1 PH, 208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EFFLUENT PUMP,1 1/2HP, 1 PH, 208-23

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WML1
  • Mfr. Model # 2WML1
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1860
  • Shipping Weight 87.0 lbs

Technical Specs

  • Base Material Cast Iron
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 125
  • GPM of Water @ 20 Ft. of Head 118
  • GPM of Water @ 15 Ft. of Head 122
  • GPM of Water @ 25 Ft. of Head 115
  • GPM of Water @ 40 Ft. of Head 99
  • GPM of Water @ 5 Ft. of Head 128
  • GPM of Water @ 50 Ft. of Head 85
  • GPM of Water @ 30 Ft. of Head 110
  • GPM of Water @ 100 Ft. of Head 16
  • GPM of Water @ 60 Ft. of Head 70
  • GPM of Water @ 80 Ft. of Head 45
  • GPM of Water @ 70 Ft. of Head 56
  • GPM of Water @ 90 Ft. of Head 30
  • Height 18-1/4"
  • Includes 1 1/2" FNPT Flange
  • Item Effluent Pump, Submersible
  • Motor Type CSCR
  • Thermal Protection Yes
  • Duty Continuous
  • Top Material Cast Iron
  • Diameter 11-1/2"
  • Discharge NPT 2"
  • Off Point 8"
  • On Point 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list