Skip Content
EFFLORESCENCE CLEANER 950 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EFFLORESCENCE CLEANER 950 ML

EFFLORESCENCE CLEANER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMA690644-950
  • Mfr. Model # 690644-950
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Clear
  • Container Type Spray Bottle
  • For Use On Brick, Concrete
  • Recommended Dilution RTU
  • Net Weight 0.95 kg
  • Size 950 mL

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list