Skip Content
EDGING,SILICONE,F,1/16X3/8IN,100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGING,SILICONE,F,1/16X3/8IN,100FT

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HCJ9
  • Mfr. Model # 3HCJ9
  • UNSPSC # 30102616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.14 lbs

Technical Specs

  • Colour Orange-Red
  • Length 100 ft.
  • Item Rubber Edging
  • Material Silicone
  • Max. Temp. (F) 450
  • Style F
  • Overall Height 1/2"
  • Standards ASTM D2000 GE
  • Overall Width 1/4"
  • Min. Temp. (F) -90
  • Groove Width 1/16"
  • Backing Type Non-Adhesive
  • Groove Depth 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list