Skip Content
EDGING,SBR,B,3/32X 21/64 IN,100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGING,SBR,B,3/32X 21/64 IN,100 FT

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HCG7
  • Mfr. Model # 3HCG7
  • UNSPSC # 30102616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.46 lbs

Technical Specs

  • Length 100 ft.
  • Item Rubber Edging
  • Material SBR
  • Colour Black
  • Max. Temp. (F) 230
  • Style B
  • Overall Height 3/8"
  • Overall Width 3/16"
  • Standards ASTM D2000 AA
  • Min. Temp. (F) -25
  • Groove Depth 21/64"
  • Backing Type Non-Adhesive
  • Groove Width 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list