Skip Content
EDGING,SBR,A,1/2 X 1/2 IN,100 FT L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGING,SBR,A,1/2 X 1/2 IN,100 FT L,

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HCG4
  • Mfr. Model # 3HCG4
  • UNSPSC # 30102616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Colour Black
  • Length 100 ft.
  • Item Rubber Edging
  • Material SBR
  • Overall Height 5/8"
  • Style A
  • Max. Temp. (F) 230
  • Overall Width 5/8"
  • Standards ASTM D2000 AA
  • Min. Temp. (F) -25
  • Backing Type Non-Adhesive
  • Groove Depth 1/2"
  • Groove Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list