Skip Content
EDGING,NEOPRENE,F,1/32 X 1/4 IN,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGING,NEOPRENE,F,1/32 X 1/4 IN,100

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HCJ2
  • Mfr. Model # 3HCJ2
  • UNSPSC # 30102616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Length 100 ft.
  • Material Neoprene
  • Item Rubber Edging
  • Max. Temp. (F) 160
  • Style F
  • Overall Width 13/64"
  • Standards ASTM D2000 BC
  • Overall Height 3/8"
  • Min. Temp. (F) -40
  • Groove Depth 1/4"
  • Backing Type Non-Adhesive
  • Groove Width 1/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list