Skip Content
EDGING NEOPRENE A 1/16X1/8IN 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGING NEOPRENE A 1/16X1/8IN 100FT

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HCF4
  • Mfr. Model # 3HCF4
  • UNSPSC # 30102616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.64 lbs

Technical Specs

  • Colour Black
  • Item Rubber Edging
  • Length 100 ft.
  • Material Neoprene
  • Max. Temp. (F) 160
  • Style A
  • Overall Width 3/16"
  • Overall Height 1/4"
  • Standards ASTM D2000 BC
  • Groove Depth 1/8"
  • Backing Type Non-Adhesive
  • Min. Temp. (F) -40
  • Groove Width 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list