Skip Content
EDGING 3/4X5/8IN X 100FT NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EDGING 3/4X5/8IN X 100FT NEOPRENE

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HCF8
  • Mfr. Model # 3HCF8
  • UNSPSC # 30102616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.5 lbs

Technical Specs

  • Item Rubber Edging
  • Colour Black
  • Length 100 ft.
  • Max. Temp. (F) 160
  • Material Neoprene
  • Style A
  • Overall Height 3/4"
  • Overall Width 1"
  • Groove Depth 5/8"
  • Standards ASTM D2000 BC
  • Min. Temp. (F) -40
  • Groove Width 3/4"
  • Backing Type Non-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list