Skip Content
EDGE TRIM JUMBO,CLIP,0.8 IN W,25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE TRIM JUMBO,CLIP,0.8 IN W,25 FT

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C965
  • Mfr. Model # 10C965
  • UNSPSC # 31111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Colour Textured Black
  • Length 25 ft.
  • Item Vinyl Edge Trim
  • Material Vinyl w/Metal Core
  • Style Single Gripping Finger
  • Overall Width 0.795"
  • Fits Edge 0.625"
  • Leg Length .9375"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list