EDGE TRIM FITS EDGE 1/8IN 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EDGE TRIM FITS EDGE 1/8IN 10FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLK100B3X1/8-10
  • Mfr. Model # 100B3X1/8-10
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1131
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Black
  • Application Edge Protection
  • Material Rubber
  • Length 10 ft.
  • Item Trim
  • Max. Temp. (F) 150 Degrees
  • Style Single Gripping Finger
  • Overall Width 0.283"
  • Min. Temp. (F) -20
  • Leg Length 0.5625"
  • Standards FMVSS 302
  • Fits Edge 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list