Skip Content
EDGE TRIM FITS EDGE 1/8IN 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE TRIM FITS EDGE 1/8IN 100FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLK100B3X1/8-100
  • Mfr. Model # 100B3X1/8-100
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1131
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Application Edge Protection
  • Item Trim
  • Length 100 ft.
  • Material Rubber
  • Style Single Gripping Finger
  • Max. Temp. (F) 150 Degrees
  • Overall Width 0.283"
  • Standards FMVSS 302
  • Leg Length 0.5625"
  • Min. Temp. (F) -20
  • Fits Edge 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list