Skip Content
EDGE TRIM FITS EDGE 1/4IN 250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE TRIM FITS EDGE 1/4IN 250FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLK100B3X1/4-250
  • Mfr. Model # 100B3X1/4-250
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1131
  • Shipping Weight 12.25 lbs

Technical Specs

  • Colour Black
  • Application Edge Protection
  • Length 250 ft.
  • Item Trim
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Style Single Gripping Finger
  • Standards FMVSS 302
  • Overall Width 0.408"
  • Min. Temp. (F) -20
  • Fits Edge 1/4"
  • Leg Length 0.5625"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list