Skip Content
EDGE TRIM,ALUM CLIP,0.36 IN W,100 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE TRIM,ALUM CLIP,0.36 IN W,100 F

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C956
  • Mfr. Model # 10C956
  • UNSPSC # 31111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Vinyl Edge Trim
  • Colour Textured Black
  • Length 100 ft.
  • Material Vinyl w/Metal Core
  • Overall Width 0.3575"
  • Leg Length .5312"
  • Style Dual Gripping Finger
  • Fits Edge 0.1875"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list