EDGE TRIM,ALUM CLIP,0.33 IN W,25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EDGE TRIM,ALUM CLIP,0.33 IN W,25 FT

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C949
  • Mfr. Model # 10C949
  • UNSPSC # 31111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Vinyl Edge Trim
  • Colour Textured Black
  • Material Vinyl w/Metal Core
  • Length 25 ft.
  • Style Dual Gripping Finger
  • Overall Width 0.3263"
  • Fits Edge 0.1563"
  • Leg Length .5625"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list