EDGE TRIM,ALUM CLIP,0.33 IN W,25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EDGE TRIM,ALUM CLIP,0.33 IN W,25 FT

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C931
  • Mfr. Model # 10C931
  • UNSPSC # 31111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Vinyl Edge Trim
  • Length 25 ft.
  • Colour Textured Black
  • Material Vinyl w/Metal Core
  • Style Single Gripping Finger
  • Fits Edge 0.1563"
  • Leg Length .5625"
  • Overall Width 0.3263"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list