Skip Content
EDGE TRIM,ALUM CLIP,0.3 IN W,250 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE TRIM,ALUM CLIP,0.3 IN W,250 FT

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10H786
  • Mfr. Model # 10H786
  • UNSPSC # 31111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Textured Black
  • Length 250 ft.
  • Item Vinyl Edge Trim
  • Material Vinyl w/Metal Core
  • Style Dual Gripping Finger
  • Leg Length .4375"
  • Overall Width 0.295"
  • Fits Edge 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list