Skip Content
EDGE TRIM,ALUM CLIP,0.3 IN W,100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE TRIM,ALUM CLIP,0.3 IN W,100 FT

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10H782
  • Mfr. Model # 10H782
  • UNSPSC # 31111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Length 100 ft.
  • Colour Textured Black
  • Item Vinyl Edge Trim
  • Overall Width 0.295"
  • Material Vinyl w/Metal Core
  • Style Dual Gripping Finger
  • Fits Edge 0.125"
  • Leg Length .4375"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list