Skip Content
EDGE TRIM,ALUM CLIP,0.3 IN W,100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE TRIM,ALUM CLIP,0.3 IN W,100 FT

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10H770
  • Mfr. Model # 10H770
  • UNSPSC # 31111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Textured Black
  • Item Vinyl Edge Trim
  • Length 100 ft.
  • Material Vinyl w/Metal Core
  • Style Single Gripping Finger
  • Overall Width 0.295"
  • Leg Length .4375"
  • Fits Edge 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list