Skip Content
EDGE-STRAIGHT BEVELED 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE-STRAIGHT BEVELED 36IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA385-36
  • Mfr. Model # 385-36
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 694
  • Shipping Weight 5.55 lbs

Product Details

Precision ground steel straight edge is for drawing or scribing straight lines and checking surfaces for straightness. Beveled, length 36 inches.

Technical Specs

  • Item Steel Straight Edge
  • Length (In.) 36''
  • Width (In.) 2-13/32
  • Construction Precision Ground Tool Steel, One Beveled Edge, Marked With Arrows at Two Suspension Points
  • Includes Straight Edge Only
  • Finish Regular Steel
  • Length (mm) 900mm
  • Material Steel
  • Size 36" x 2-13/32" x 7/32"
  • Width (mm) 60
  • Markings 385-36
  • Graduation Type Not Graduated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list