EDGE-STRAIGHT BEVELED 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EDGE-STRAIGHT BEVELED 12IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA385-12
  • Mfr. Model # 385-12
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 694
  • Shipping Weight 0.7 lbs

Product Details

For drawing or scribing straight lines and checking surfaces for straightness.

Technical Specs

  • Finish Regular Steel
  • Item Steel Straight Edge
  • Length (In.) 12''
  • Length (mm) 300mm
  • Construction Precision Ground Tool Steel, One Beveled Edge
  • Width (mm) 36
  • Width (In.) 1-13/32
  • Markings 385-12
  • Includes Straight Edge Only
  • Material Steel
  • Size 12" x 1-13/32"x 11/64"
  • Graduation Type Not Graduated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list