EDGE PROTECTORS,1 IN,WHITE,PK 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EDGE PROTECTORS,1 IN,WHITE,PK 40

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F328
  • Mfr. Model # 12F328
  • UNSPSC # 24141508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.16 lbs

Technical Specs

  • Colour White
  • Width 3"
  • Material Polystyrene Foam
  • Item Edge Protector
  • For Use With Handling, Storage and Shipping
  • Length 24"
  • Thickness 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list