Skip Content
EDGE PROTECTOR,36X3 IN,0.225,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE PROTECTOR,36X3 IN,0.225,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TZY3
  • Mfr. Model # 4TZY3
  • UNSPSC # 24141508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.94 lbs

Technical Specs

  • Colour White
  • Length 36"
  • Material Recycled Paperboard
  • Item Edge Protector
  • Width 3"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Thickness 0.225"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list