Skip Content
EDGE PROTECTOR,2 1/2 IN,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE PROTECTOR,2 1/2 IN,PK 500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FEU2
  • Mfr. Model # 4FEU2
  • UNSPSC # 24141508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.65 lbs

Technical Specs

  • Colour White
  • For Use With Maximum 2" Strapping
  • Item Edge Protector
  • Length 6"
  • Material Plastic
  • Thickness 0.170"
  • Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list