Skip Content
EDGE FINDER SINGLE END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EDGE FINDER SINGLE END

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KY24
  • Mfr. Model # 4KY24
  • UNSPSC # 27111807
  • CATALOGUE PAGE # 698
  • Shipping Weight 0.1 lbs

Product Details

Edge Finder, Single End Type, Face Size 0.2 In, Length 4 In, Shank Dia 0.5 In, Steel, Find Edge Location Off Any Conductive Metal, Center Point 0.200 In, LED, R-5 Alkaline Battery, 6 Equally Spaced Light Ports, Includes Protective Sleeve.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list