Skip Content
EDGE FINDER SINGLE CYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE FINDER SINGLE CYL

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT50109
  • Mfr. Model # 50109
  • UNSPSC # 27111807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Edge Finder
  • Shank Dia. (In.) 0.500
  • Tip Dia. (In.) 0.5
  • Construction Steel
  • End Type Single,Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list