EDGE DRIP DOOR ALUMINUM 52IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EDGE DRIP DOOR ALUMINUM 52IN

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUL6
  • Mfr. Model # 5MUL6
  • UNSPSC # 30161905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
  • Item Drip Door Edge
  • Finish Aluminum
  • For Use With 48" Wide Doors
  • Length 52"
  • Material Aluminum
  • Overall Height 1"
  • Projection 3/4"
  • Flange Thickness 0.072"
  • Flange Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list