Skip Content
EDGE CLIP BL TOP 7.9IN 50LB 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EDGE CLIP BL TOP 7.9IN 50LB 100/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6063
  • Mfr. Model # 83-6063
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3043
  • Shipping Weight 0.62 lbs

Product Details

The edge clip is designed to route bundles by securing to the edge of plastic or metal rails without the need for a mounting hole.

Technical Specs

  • Length 7.9"
  • Colour Black
  • Item Cable Ties
  • Mounting Style Top
  • Tensile Strength 50 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List