Skip Content
ECU2 DISPOSABLE ENVELOPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECU2 DISPOSABLE ENVELOPES

MINTIE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11Z790
  • Mfr. Model # 11Z790
  • UNSPSC # 44121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Includes 4 ECU-CC Disposable Envelopes
  • Height 120"
  • For Use With ECU2
  • Item Disposable Containment
  • Length 60"
  • Number of Doors 1
  • Width 32"
  • Door Height 82"
  • Number of Windows 0
  • Collapsed Length 18"
  • Envelope Material Fire-Retardant Plastic
  • Collapsed Width 18"
  • Collapsed Height 2"
  • Negative Air Port Dia. 8 to 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list