Skip Content
ECTESTR 11 DUAL RANGE CONDUCTIVITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECTESTR 11 DUAL RANGE CONDUCTIVITY

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8EJR7
  • Mfr. Model # 8EJR7
  • UNSPSC # 60104202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Protective Plastic Storage Case, Lanyard, and Batteries
  • Item Dual-Range Pocket Conductivity Tester
  • Operating Temp. Range (F) 32 to 122 Degrees
  • Display Dual Line LCD
  • Temp. Accuracy +/-0.9 Degrees F
  • Range 0 to 2000 ?S, 0 to 20 mS
  • Calibration 1 or 2 Point
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 0 to 50 Degrees C
  • Electric Conductivity Accuracy +/-1% F.S.
  • Electric Conductivity Range 0 to 2000 micron S: 0 to 20.00 mS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list