Skip Content
ECROU OREILLES 3/8-16 GR18-8 INOX F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ECROU OREILLES 3/8-16 GR18-8 INOX F

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF26AW3/8-16P
  • Mfr. Model # 26AW3/8-16P
  • UNSPSC # 31161717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Wing Span 1-7/16"
  • Height 25/32"
  • Item Wing Nut
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size 3/8"-16
  • Material Grade 18-8
  • Nut Style Wing Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Nut Standards ASME B18.17
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list