Skip Content
ECRAN VERT TRANSPARENT 6X10PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECRAN VERT TRANSPARENT 6X10PI

WILSON WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSN61060-60
  • Mfr. Model # 61060-60
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

Transparent green see-thru welding curtain, 6 x 10 ft. It is a heavy-duty vinyl that stops far UV radiation and provides good blue light protection. Excellent for decreasing total light from welding arc. provides good visibility into higher amperage welding areas.

Technical Specs

  • Features It is a Heavy-Duty Vinyl That Stops Far UV Radiation and Provides Good Blue Light Protection, Excellent for Decreasing Total Light From Welding Arc. Provides Good Visibility Into Higher Amperage Welding Areas
  • Colour Green
  • Item Transparent Green See-Thru Welding Curtain
  • Height 10 ft.
  • Material Heavy Duty Vinyl
  • Width 6 ft.
  • Thickness 14 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list