Skip Content
ECRAN TANSPARENT SPECTRA 6X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECRAN TANSPARENT SPECTRA 6X8

WILSON WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSN6848-25
  • Mfr. Model # 6848-25
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

Spectra see-thru curtain, 6 x 8 ft. Transparent spectra orange welding curtain is near ideal, the heavy duty vinyl that filters 100% of far UV and 100% of the blue light. Formulated to dispenser arc image throughout the curtain, plus put light back into the welding booth.

Technical Specs

  • Width 14 mil Cat. No.
  • Features Transparent Spectra Orange Welding Curtain is Near Ideal, the Heavy Duty Vinyl That Filters 100% of Far UV and 100% of the Blue Light. Formulated to Dispenser Arc Image Throughout the Curtain, Plus Put Light Back Into the Welding Booth
  • Colour Orange
  • Item Spectra See-Thru Curtain
  • Height 8 ft.
  • Thickness 14 mil
  • Material Heavy Duty Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List