Skip Content
ECRAN SOUDURE SPECTRA 6X12PI 14MI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECRAN SOUDURE SPECTRA 6X12PI 14MI

WILSON WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSN61272-25
  • Mfr. Model # 61272-25
  • UNSPSC # 23271700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Product Details

Spectra welding curtain, 6 x 12 ft. Transparent spectra orange welding curtain is near ideal, the heavy duty vinyl that filters 100% of far UV and 100% of the blue light. Formulated to dispenser arc image throughout the curtain, plus put light back into the welding booth.

Technical Specs

  • Width 14 mil Cat. No.
  • Features Transparent Spectra Orange Welding Curtain is Near Ideal, the Heavy Duty Vinyl That Filters 100% of Far UV and 100% of the Blue Light. Formulated to Dispenser Arc Image Throughout the Curtain, Plus Put Light Back Into the Welding Booth
  • Colour Orange
  • Height 12 ft.
  • Item Spectra Welding Curtain
  • Thickness 14 mil
  • Material Heavy Duty Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list