REPLACEMENT WELDING SCREEN,GREEN 6X8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REPLACEMENT WELDING SCREEN,GREEN 6X8FT

WILSON WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSN6848-60
  • Mfr. Model # 6848-60
  • UNSPSC # 23271700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

Replacement transparent green see-thru welding curtain, 6 x 8 ft. It is a heavy-duty vinyl that stops far UV radiation and provides good blue light protection. Excellent for decreasing total light from welding arc. provides good visibility into higher amperage welding areas.

Technical Specs

  • Features It is a Heavy-Duty Vinyl That Stops Far UV Radiation and Provides Good Blue Light Protection, Excellent for Decreasing Total Light From Welding Arc. Provides Good Visibility Into Higher Amperage Welding Areas
  • Item Transparent Green See-Thru Welding Curtain
  • Protective Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list