ECOTESTR EC LOW METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ECOTESTR EC LOW METER

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8MHA3
  • Mfr. Model # 8MHA3
  • UNSPSC # 60104202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Conductivity Tester
  • Calibration 1 Point
  • Display 1 Line LCD
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Electric Conductivity Accuracy +/-1% F.S.
  • Electric Conductivity Range 0 to 1990 micron S
  • Displayed Temperature Range 0 to 50 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list