Skip Content
ECONOMY STORAGE BOX 5 CUFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONOMY STORAGE BOX 5 CUFT

TURFEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXTB50
  • Mfr. Model # TB50
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Item Turf Box
  • Colour Tan
  • Material Polypropylene
  • Load Capacity 5 cu. ft.
  • Inside Length 28"
  • Inside Height 22"
  • Inside Width 28"
  • Outside Width 30"
  • Green Certification or Other Recognition EcoLogo Certified
  • Outside Height 24"
  • Outside Length 30"
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 0
  • Volume Capacity 5 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list