Skip Content
ECONOMY SPRING SNAP,L 2 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ECONOMY SPRING SNAP,L 2 IN,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GGH6
  • Mfr. Model # 4GGH6
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Nickel Plated
  • Item Economy Spring Snap, Swivel
  • Material Zinc Die Cast
  • Type Not Load Rated
  • Overall Length 2"
  • Application Restrictions Not for Lifting
  • Eye Inside Dia. 7/16"
  • Snap Opening 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list