Skip Content
ECONOMY SPILLPAD - 30X51X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONOMY SPILLPAD - 30X51X4IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4911
  • Mfr. Model # BD4911
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2697
  • Shipping Weight 472.0 lbs

Product Details

30 X 51 ft X 4 IN black PVC economy spillpad for use with Ground Pad, TracMat, Foam Log Kits

Technical Specs

  • Colour Black
  • For Use With Ground Pad, TracMat, Foam Log Kits
  • Height 4"
  • Length 30 ft.
  • Item Spill Pad
  • Material PVC
  • Width 51 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list