ECONOMY SPILLPAD - 30X39X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECONOMY SPILLPAD - 30X39X4IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4910
  • Mfr. Model # BD4910
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2697
  • Shipping Weight 368.0 lbs

Product Details

30 X 39 ft X 4 IN black PVC economy spillpad for use with Ground Pad, TracMat, Foam Log Kits

Technical Specs

  • Height 4"
  • Item Spill Pad
  • For Use With Ground Pad, TracMat, Foam Log Kits
  • Length 30 ft.
  • Colour Black
  • Material PVC
  • Width 39 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list