Skip Content
ECONOMY SPILLPAD - 10X21X 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONOMY SPILLPAD - 10X21X 4IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4902
  • Mfr. Model # BD4902
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2697
  • Shipping Weight 116.0 lbs

Product Details

10 X 21 ft X 4 IN black PVC economy spillpad for use with Ground Pad, TracMat, Foam Log Kits

Technical Specs

  • Colour Black
  • For Use With Ground Pad, TracMat, Foam Log Kits
  • Height 4"
  • Material PVC
  • Item Spill Pad
  • Length 10 ft.
  • Width 21 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list