Skip Content
ECONOMY SIDE MKR, PUSH ON LENS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONOMY SIDE MKR, PUSH ON LENS RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46882
  • Mfr. Model # 46882
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Red
  • Length 3-1/4"
  • Lamp Type Incandescent
  • Width 1"
  • Depth 1"
  • Shape Rectangle
  • Termination Type Hardwired
  • Item Clearance Marker Lamp
  • Material DURAMOLD(R)/Acrylic
  • Type Economy
  • Volt Bulb 12
  • Mounting Type Surface
  • Sub-Category Clearance/Marker Lamps
  • Current Rating 0.33A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list