Skip Content
ECONOMY SIDE MKR, PUSH ON LENS AMBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONOMY SIDE MKR, PUSH ON LENS AMBE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46883
  • Mfr. Model # 46883
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Yellow
  • Length 3-1/4"
  • Item Clearance Marker Lamp
  • Material DURAMOLD(R)/Acrylic
  • Depth 1"
  • Width 1"
  • Type Economy
  • Lamp Type Incandescent
  • Shape Rectangular
  • Current Rating 0.33 A
  • Volt Bulb 12
  • Termination Type Hardwired
  • Mounting Type Surface
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list