ECONOMY SEALED CLEARANCE/MARKER LAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECONOMY SEALED CLEARANCE/MARKER LAM

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46073
  • Mfr. Model # 46073
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Economy Sealed Clearance/ Marker Lamp, Amber in color. 12,000 hour bulb life. Self grounding eyelet grounds lamp when attached to a metal plate.

Technical Specs

  • Colour Yellow
  • Item Clearance Marker
  • Depth 1-13/16"
  • Width 2"
  • Length 6"
  • Lamp Type Incandescent
  • Shape Rectangle
  • Termination Type Pigtail
  • Material Acrylic
  • Lamp Life 12, 000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list