ECONOMY SEALED CLEARANCE LAMP KIT A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ECONOMY SEALED CLEARANCE LAMP KIT A

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46083
  • Mfr. Model # 46083
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Depth 1-13/16"
  • Colour Yellow
  • Item Clearance Marker Lamp
  • Includes Built-In Reflector
  • Material Acrylic
  • Type Economy
  • Length 6"
  • Width 2"
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Lamp Life 12,000 hr.
  • Shape Rectangular
  • Termination Type Pigtail
  • Current Rating 0.33 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list