ECONOMY SALT BOX 5 CUFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECONOMY SALT BOX 5 CUFT

SNOWEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXSB500
  • Mfr. Model # SB500
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Colour Yellow
  • Item Salt Box
  • Load Capacity 5 cu. ft.
  • Material Polypropylene
  • Inside Width 28"
  • Inside Length 28"
  • Inside Height 22"
  • Outside Width 30"
  • Outside Height 34"
  • Outside Length 30"
  • No. of Divider Slots Long 0
  • Volume Capacity 5 cu. ft.
  • No. of Divider Slots Short 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list