ECONOMY POST,YELLOW,DANGER KEEP OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECONOMY POST,YELLOW,DANGER KEEP OUT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS875-35STDNOYDXC
  • Mfr. Model # 875-35STDNOYDXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Base Type Metal, Black
  • Colour Yellow
  • Post Finish Yellow
  • Belt Length 7-1/2 ft.
  • Number of Belts 1
  • Belt Color Yellow with Black Text
  • Belt Message Danger - Keep Out
  • Base Material Steel
  • Base Dia. 14"
  • Item Barrier Post with Belt
  • Post Material PVC
  • Belt Width 2"
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Finish Black ABS No Scuff Cover
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list