ECONOMY POST,PVC,POST FINISH WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECONOMY POST,PVC,POST FINISH WHITE

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS875-32STDNOD4XC
  • Mfr. Model # 875-32STDNOD4XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Colour White
  • Belt Length 7-1/2 ft.
  • Base Type Metal, Black
  • Number of Belts 1
  • Post Finish White
  • Belt Color Black/Yellow Chevron
  • Base Material Steel
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material PVC
  • Post Height 38"
  • Belt Width 2"
  • Base Finish Black ABS No Scuff Cover
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list